Jones Stephens

1/2 x 4 in. Brass Nipple

Part #JN2306BN  |  Manufacturer Part #N2306BN

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead Free

Specifications

Clean Bagged: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 4 in

Material: Brass

Product Type: Nipple

Size: 1/2 in x 4 in

WaterSense Labeled: No