1/2 x 5/8 in. MPT x Barbed Reducing Nylon Hose Adapter
1/2 x 5/8 in. MPT x Barbed Reducing Nylon Hose Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MIPS x Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1/2 in x 5/8 in
- Fitting Type:
- Hose Barb
- Height:
- 9/10 in
- Length:
- 4-1/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Product Type:
- Hose Barb
- Size:
- 1/2 in x 5/8 in
- Type:
- Adapter
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 6-1/5 in