1/2X12 GAS CONN 1/2X3/8 FIP CO

Part #JG72104  |  Item #3702689  |  Manufacturer Part #G72104

$ 17.06 EACH

Type:

"JG72104"
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 102,000BTU (29,893)W
  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.25-2015/CSA6.10-2156
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistantconnectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 200 / 22.6, Maximum fitting tightening torque 390 / 44.06

Specifications

ANSI Specifications: ANSI 372-2016

Automatic Shut-Off: No

BTU: 102000

CSA Certified: CSA6.10-2015

Coating: Yellow Anti-Corrosion Coating

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Height: 87/100 in

Inside Diameter: 3/8 in

Length: 14 in

MA Approved: Yes

Material: Stainless Steel

Outside Diameter: 1/2 in

Product Type: With Fitting

Size: 1/2 in x 3/8 in x 12 in

Type: "JG72104"

WaterSense Labeled: No

Weight: 0.45

Width: 3/4 in