Jones Stephens
1/2X60 GAS CONN 1/2X3/8 MIP
Part #JG72049 | Item #3707954 | Manufacturer Part #G72049
$
29.58
EACH
Type:
"JG72049"Product Details
- Constructed from uncoated stainless steel
- MIP end connections measuring 1/2 in x 3/8 in
- Connector Length: 60 in
- Outside Diameter: 1/2 in
- BTU Capacity: 53200
Specifications
ANSI Specifications: [ANSI Z21.24, ANSI Z21.75]
CSA Certified: [CSA 6.10, CSA 6.27]
MA Approved: No
Type: "JG72049"
WaterSense Labeled: No