Jones Stephens

1/4 in. Closet Flange Extension

Part #JC88501  |  Manufacturer Part #C88501

Fits Pipe Size:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stackable to desired height
  • For raising floor height when adding ceramic tile or hardwood

Specifications

Clean Bagged: No

Energy Star Compliant: No

Fire Suppression System Rated: No

Fits Pipe Size: 1/4 in

Product Type: Flange

Size: 1/4 in

Test Cap Included: No

WaterSense Labeled: No