25 ft. x 1/4 in. OD Tube Ice Maker Kit in Brass

You last purchased this on
 
Jones Stephens

25 ft. x 1/4 in. OD Tube Ice Maker Kit in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

25 ft. x 1/4 in. OD Tube Ice Maker Kit in Brass

  • Fast #
  • Part #JS92030
  • Item #300895
  • Manufacturer Part #S92030
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes saddle valve with self-piercing needle
  • Includes brass OD compression end connections
  • 1/4" x 25' copper tubing
  • Lead free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-2022, ANSI 372-2022
ASME:
ASME A112.18.1-2018
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Diameter:
1/4 in
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
Handle Type:
T-handle
Height:
1-1/10 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-3/5 in
MA Approved -:
No
Material:
Brass
NSF:
NSF 61-2022, NSF 372-2022
NSF Certified:
Yes
Product Type:
Kit
Size:
1/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.60 lb
Width:
9-3/5 in