Brass 12-1/6 in. Log Lighter Key
Brass 12-1/6 in. Log Lighter Key
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 12-1/6 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Log Lighter Key
- Size:
- 1/4 in x 12 in
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 2 in