1/4 in. MIP Angle Pigtail Syphon

You last purchased this on
 
Jones Stephens

1/4 in. MIP Angle Pigtail Syphon

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/4 in. MIP Angle Pigtail Syphon

  • Fast #
  • Part #JG60001
  • Item #318455
  • Manufacturer Part #G60001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with gauges on steam line
  • 1/4" MPT x 1/4" MPT
  • Steel construction
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A53
Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
MIPS
End Connections:
MIPS
Fire Suppression System Rated:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
1/2 in
Length:
4 in
MA Approved -:
No
Material:
Steel
Product Type:
Syphon
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
2-1/2 in