1/4 in. OD Compression Brass Tee

You last purchased this on
 
Jones Stephens

Style 64 1/4 in. OD Compression Brass Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Style 64 1/4 in. OD Compression Brass Tee

  • Fast #
  • Part #JC74034LF
  • Item #7207955
  • Manufacturer Part #C74034LF
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Style 64
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connection 3:
OD Compression
End Connections:
OD Compression x OD Compression x OD Compression
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Tee
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1 in
MA Approved -:
No
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
1 in