Jones Stephens
1/4 in x 3-1/2 in Brass Closet Bolt
Part #JC02997 | Item #1475589 | Manufacturer Part #C02997
Material:
Brass Plated SteelProduct Details
- CARTON QUANTITIES ONLY
Specifications
Automatic Shut-Off: No
Clean Bagged: No
Color Finish: Brass
Color Finish Category: Brass Tones
Diameter: 1/4 in
Fire Suppression System Rated: No
Height: 4/5 in
Length: 2/5 in
Material: Brass Plated Steel
Product Type: Toilet Bolt
Size: 1/4 in x 3-1/2 in
WaterSense Labeled: No
Weight: 0.1
Width: 2-3/10 in