1/4 x 3-1/2 in. Plate Closet Bolt Nut & Washer
1/4 x 3-1/2 in. Plate Closet Bolt Nut & Washer
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Packed with acorn nuts and washers
- Zinc plated washers and nuts
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 8 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Brass Plated
- Product Type:
- Closet
- Size:
- 1/4 in
- WaterSense Labeled:
- No
- Weight:
- 5.8 lb
- Width:
- 5-3/5 in