1/4 x 3 in. Acid Brush
1/4 x 3 in. Acid Brush
Frequently Purchased Together
Product Details
- CARTON QUANTITIES ONLY
- Boxed
- Tin handle
- Premium PVD polished finish
Documents
Specifications
- Automatic Shut-Off:
- No
- Handle Material:
- Tin
- Height:
- 3/10 in
- Length:
- 3 in
- MA Approved -:
- No
- Product Type:
- Acid Brush
- Type:
- Acid Brush
- WaterSense Labeled:
- No
- Weight:
- 0.001 lb
- Width:
- 3/10 in