1/4 x 3 in. Log Lighter Valve Key
1/4 x 3 in. Log Lighter Valve Key
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Die cast zinc
Documents
Specifications
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 1/4 in x 3 in
- Height:
- 1/5 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Die Cast Zinc
- Product Type:
- Log Lighter Key
- Size:
- 1/4 in x 3 in
- UL Listed:
- No
- Valve Body Style:
- T Pattern
- Valve Size:
- 1/4 in
- Valve Type:
- Log Lighter Valve Key
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 2 in