Jones Stephens

15 in. Jumbo Water Meter Box with Lid

Part #JM15002  |  Manufacturer Part #M15002

Length:

22-1/10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Note: For non-vehicular applications. Concrete and asphalt installations are not recommended for plastic parts.

Documents

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Color Finish: Black

Color Finish Category: Blacks

Fire Suppression System Rated: No

Height: 11-1/2 in

Length: 22-1/10 in

Material: Plastic

Product Type: Meter Box

Size: 15 in

WaterSense Labeled: No

Waterworks Application: Water

Weight: 11.6

Width: 16-7/10 in