Jones Stephens

15 in. Jumbo Water Meter Box with Solid Lid

Part #JM15001  |  Manufacturer Part #M15001

Length:

9 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless washers and nickel plated acorn nuts
  • Two each screws, nuts, and washers per bag
  • Carton Quantities Only

Documents

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Color Finish: [Black, Green]

Color Finish Category: Blacks

Fire Suppression System Rated: No

Height: 5-3/5 in

Length: 9 in

Material: Plastic

Product Type: Meter Box

Size: 15 in

WaterSense Labeled: No

Waterworks Application: Water

Weight: 3.99

Width: 7-3/10 in