15 oz. Marking Paint Spray in White

You last purchased this on
 
Jones Stephens

15 oz. Marking Paint Spray in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

15 oz. Marking Paint Spray in White

  • Fast #
  • Part #R2592838
  • Item #4926346
  • Manufacturer Part #2592838
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Innovative and compact design
  • Beveled edge allows for recessed installation
  • Fits over 2 or inside 3 Schedule 40 DWV pipe
  • Replacement strainer - C60806
  • Dual weeps holes
  • Recessed sump area for added drainage
  • Brass inserts ensure secure clamping of membrane
  • Reversible clamping ring for additional 1/2" height adjustment
  • Use D50998 tailpiece extension when additional height is needed
  • Requires Certification

Documents


Specifications

Application:
Blacktop Roads, Concrete, Gravel, Dirt, Grass
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fire Suppression System Rated:
No
Height:
9-3/5 in
Material:
Aerosol
Product Type:
Marking Spray
Size:
15 oz
WaterSense Labeled:
No
Weight:
1 lb