16 oz. Non Woven Fabric Spray Bottle

You last purchased this on
 
Jones Stephens

16 oz. Non Woven Fabric Spray Bottle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

16 oz. Non Woven Fabric Spray Bottle

  • Fast #
  • Part #JB25001
  • Item #3505436
  • Manufacturer Part #B25001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clear bottle with various color tints based on availability
  • Economical to use for leak testing when filled with soapy water
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
EPA Compliant:
No
Fire Suppression System Rated:
No
Height:
8-1/2 in
Length:
3-3/5 in
MA Approved -:
No
Material:
Non-Woven Fabric
Product Type:
Spray Bottle
Size:
16 oz
Type:
JB25001
WaterSense Labeled:
No
Weight:
0.162 lb
Width:
3-7/10 in