16-Pack 1-Bag 0-Grade Steel Wool Pad
16-Pack 1-Bag 0-Grade Steel Wool Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Priced per bag
- Packaged 16 pads per bag, 12 bags per carton
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Height:
- 10-7/10 in
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Steel Wool
- Package Quantity:
- Bag of 16
- WaterSense Labeled:
- No
- Weight:
- 2.8 lb
- Width:
- 8-1/10 in