18-1/16 in. Basin Wrench
18-1/16 in. Basin Wrench
Package Quantity Info:
EA: 1 IP: 15 CA: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong plated steel
- Telescoping body adjusts from 10 in to 14 in to get in to hard to reach places.
- Used to loosen or tighten hard to reach basin lock nuts or other hard to reach lock nuts
- Spring-hinged jaw
- Swivel head operates from either right or left side
Documents
Specifications
- Adjustable:
- Yes
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Nickel Plated
- GSA Approved:
- No
- Height:
- 3/5 in
- Length:
- 17 in
- MA Approved -:
- No
- Maximum Capacity:
- 1-1/4 in
- Number of Tools Included:
- 1
- Type:
- JB11010
- WaterSense Labeled:
- No
- Weight:
- 1.1 lb
- Width:
- 4-4/5 in
- WrenchType:
- Basin