1/8 x 2-2/5 in. x 12 ft. Graphite Spool Packing

You last purchased this on
 
Jones Stephens

1/8 x 2-2/5 in. x 12 ft. Graphite Spool Packing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/8 x 2-2/5 in. x 12 ft. Graphite Spool Packing

  • Fast #
  • Part #JT60005
  • Item #1684773
  • Manufacturer Part #T60005
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Medium packing in 2 ounce balls
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Height:
2-2/5 in
Length:
12 ft
MA Approved -:
No
Material:
Graphite
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.21 lb
Width:
2-2/5 in