Jones Stephens

19 in. Meter Box with Lid

Part #JM06001  |  Manufacturer Part #M06001

Length:

17-9/10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing (dark brown end of fitting) to Polybutylene tubing (light brown end of fitting)
  • Ideal for piping systems service and repair
  • No soldering, glue, heat or external tools required to join the pipe
  • Secure connection and seal with stainless steel gripper ring and EPDM O-ring
  • Maximum temperature is 180° F and maximum pressure is 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • 25 year warranty
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
  • Lead Free

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Color Finish: Green

Color Finish Category: Greens

Fire Suppression System Rated: No

Height: 9-9/10 in

Length: 17-9/10 in

Material: Plastic

Product Type: Meter Box

Size: 10 in

WaterSense Labeled: No

Weight: 3.8

Width: 13-1/10 in