Jones Stephens

2-1/2 x 6 in. Stainless Steel Repair Clamp

Part #JR60250  |  Manufacturer Part #R60250

Fits Pipe Size:

2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plated lug, carriage bolt and nuts for corrosion protection
  • Stainless steel 301 clamp with neoprene gaskets for up to 180° F
  • Long neck carriage bolts for easy installation

Documents

Specifications

Clean Bagged: No

Energy Star Compliant: No

Fire Suppression System Rated: No

Fits Pipe Size: 2-1/2 in

Length: 6 in

Material: Stainless Steel

Material Type: 301

Product Type: Clamp

Type: JR60250

WaterSense Labeled: No