3-1/2 in. Sponge Rubber Tank to Bowl Gasket for American Standard®
3-1/2 in. Sponge Rubber Tank to Bowl Gasket for American Standard®
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Beveled sponge rubber material
- CARTON QUANTITIES ONLY
- Close coupled tank to bowl gaskets
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- American Standard®
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2-1/8 in
- Diameter - Outside:
- 3-1/2 in
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/8 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 2-1/8 in x 3-1/2 in
- Height:
- 3-3/5 in
- MA Approved -:
- No
- Material:
- Rubber
- Product Type:
- Tank to Bowl Gasket
- Size:
- 2-1/8 in x 3-1/2 in
- Thickness:
- 1-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb
- Width:
- 12 in