Jones Stephens 2-3/4 in. Handle

JH54002

Manufacturer Part #: H54002

Length

2-3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Vise grip design allows units to fit all types of stems, including rounded

SPECIFICATIONS

ADA Compliant
No
Clean Bagged
No
Faucet Part Type
Handle
Fire Suppression System Rated
No
Handle Type
Lever
Number of Handles
Two Handle
Product Type
Handle
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday