Jones Stephens

2-Hole Conversion Plate for Shower Faucet in Stainless Steel

Part #JT73816  |  Manufacturer Part #T73816

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Also available in 1 or 3 hole design
  • Polished stainless steel finish
  • Easily attaches with silicone caulk
  • 7 1/4" x 13" long

Documents

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1-3/8 in

Faucet Part Type: Cover Plate

Fire Suppression System Rated: No

Height: 3/10 in

Length: 13-9/10 in

Material: Stainless Steel

Product Type: Cover Plate

WaterSense Labeled: No

Weight: 0.6

Width: 8 in