Jones Stephens 1 in. 2-Hole Galvanized Pipe Strap

JH13

Manufacturer Part #: H13100

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Priced each
  • CARTON QUANTITIES ONLY

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Fire Suppression System Rated
No
Fits Pipe Size
1 in
Product Type
Strap
UL Listed
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday