2 in. #5 Zinc Plated Steel Conduit Hanger
2 in. #5 Zinc Plated Steel Conduit Hanger
Frequently Purchased Together
Product Details
- Zinc plated steel for durability and corrosion resistance
- 2” thin wall
- Secure and suspend 2” rigid and EMT conduits from overhead supports
- Packed with bolts and nuts
Specifications
- Coating:
- Zinc Plated
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 1-1/5 in
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Hanger
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 2-1/2 in