2 in. x 2/3 ft. Plastic Pipe Insulation
2 in. x 2/3 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- To form dielectric connection use fiber washers
- Use with flange connection kits
Documents
Specifications
- Automatic Shut-Off:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 1/2 in
- Length:
- 2/3 ft
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Poly
- Origin:
- Domestic
- Product Type:
- Insulation Kit, Sleeve
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb