2 in Flapper

Part #L16BP  |  Item #392287  |  Manufacturer Part #16BP

$ 7.08 EACH

Size:

1-3/5 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Chemical resistant
  • Easy to install and adjust
  • Individually carded in cartons of 12
  • Flush volume changes with just a twist
  • Can be used as a water saving device
  • Adjustable sealing ball for precise water control
  • Universal design fits most popular brands of 1.6 toilets
  • Korky 16BP

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Residential

Automatic Shut-Off: No

Chemical Resistant: Yes

Height: 2-9/10 in

Length: 7-2/5 in

Material: Chlorazone® Rubber

Size: 1-3/5 in

Type: L16BP

UL Listed: No

WaterSense Labeled: No

Weight: 0.2

Width: 5-9/10 in