Jones Stephens 2 in. Inside Caulk Cast Iron Chrome Shower Drain

JD60201

Manufacturer Part #: D60201

Grate Color Finish

(Pricing is for Chrome)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Tongue and groove cast iron bolt down clamping ring
  • Weep holes on both top and bottom for secondary drainage
  • Can be used with gasket to make unit no-caulk

SPECIFICATIONS

Adjustable
No
Clean Bagged
No
Construction
Non-Membrane
Cover Color Finish
Chrome Plated
Drain Base Material
Cast Iron
Fire Suppression System Rated
No
Fits Pipe Size
2 in
Grate Color Finish
Chrome
Grate Color Finish Category
Chrome Tones
Grate Diameter
6-1/2 in
Grate Shape
Round
Product Type
Drain
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday