Jones Stephens

2 in. IPS Heavy Gauge Floor/Ceiling Plate

Part #JF04200  |  Manufacturer Part #F04200

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome plated
  • 4-3/8" Flange OD

Documents

Specifications

Clean Bagged: No

Color Finish: Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Escutcheon Connection Type: IPS

Escutcheon Style: Hinged

Fire Suppression System Rated: No

Fits Pipe Size: 2 in

Material: Steel

Product Type: Floor Plate

Size: 2 in

WaterSense Labeled: No