Jones Stephens 2 in. No-Caulk Shower Drain with Strainer Stainless Steel

JD50500

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass inserts
  • Pushes over 2" DWV pipe
  • Supplied with gasket
  • Tongue-and-grooved beveled clamping ring

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4-1/4 in
Drain Opening
2 in
Material
Plastic
Material Type
PVC
Width
6-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday