2 in. No-Hub Heavy Duty Stainless Steel Coupling
2 in. No-Hub Heavy Duty Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 9/16" stainless steel bands
- Stainless steel housing & shield
- Manufactured in accordance with CISPI Standard 310
- Made in the U.S.A.
- UPC listed
- 80 inch/lb. installation torque
- 3/8" stainless steel screws
Documents
Specifications
- ASTM:
- ASTM C1277-2018
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Coupling
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 1 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb
- Width:
- 3 in