Jones Stephens 2 in. No Hub Nickel Brass Floor Drain

JD67016

Manufacturer Part #: D67016

Fits Pipe Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • No Clamping Ring

SPECIFICATIONS

Adjustable
No
Clean Bagged
No
Construction
Non-Membrane
Cover Color Finish
Nickel Bronze
Fire Suppression System Rated
No
Fits Pipe Size
2 in
Grate Color Finish
Nickel Brass
Grate Color Finish Category
Bronze/Brass Tones
Grate Diameter
4 in
Grate Shape
Round
Product Type
Drain
WaterSense Labeled
No
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday