Jones Stephens

2 in. Plastic Escutcheon in White

Part #JF07201  |  Manufacturer Part #F07201

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome plated
  • 4.205 Flange OD
  • CARTON QUANTITIES ONLY

Specifications

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Diameter: 4-1/5 in

Escutcheon Connection Type: CTS

FM Approved: No

Fits Pipe Size: 2 in

GSA Approved: No

Hardware Included: No

Height: 18-93/100 in

IAPMO Listed: No

Length: 28-3/100 in

Material: Plastic

NSF Certified: No

UL Listed: No

Weight: 0.03

Width: 9-16/25 in