2 in. Slip Sewage Ejector and Sump Pump Check Valve
2 in. Slip Sewage Ejector and Sump Pump Check Valve
Frequently Purchased Together
Product Details
- Combination unit for 1-1/2" and 1-1/4" IPS, 1-1/2" copper
- Constructed of ABS (valve body), NBR Rubber (Flapper), and PVC (adapter)
- Couplings are sized for IPS ID hose
Documents
Specifications
- ANSI:
- ANSI 372-2016
- Automatic Shut-Off:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fire Suppression System Rated:
- No
- Height:
- 8-4/5 in
- IAPMO Listed -:
- Yes
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Product Type:
- Log Lighter Key
- UL Listed:
- No
- Valve Body Material:
- ABS
- Valve Size:
- 2 in
- Valve Type:
- Pump Check Valve
- WaterSense Labeled:
- No
- Weight:
- 0.9259 lb
- Width:
- 2-9/10 in