2 x 2 in. Brass Slip-Joint Nut in Polished Chrome
2 x 2 in. Brass Slip-Joint Nut in Polished Chrome
Frequently Purchased Together
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2 in
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fire Suppression System Rated:
- No
- Height:
- 1/2 in
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Slip Joint
- WaterSense Labeled:
- No
- Weight:
- 0.13 lb
- Width:
- 2-1/2 in