2 x 3 in. ABS Flare Drain with 5 in. Round Strainer
2 x 3 in. ABS Flare Drain with 5 in. Round Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strainers are available in PB and NB
- Spud threads directly into base
- 8-1/2" pan for applications where no clamping ring is required
- Completely adjustable
- Black ABS
- Primer tapped with 1/2" plug
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Drain Base Material:
- ABS
- Drain Component Type:
- Drain Base
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in x 3 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2 in x 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 3 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Size:
- 2 in x 3 in
- Strainer Size:
- 5 in
- WaterSense Labeled:
- No
- Weight:
- 3.3 lb
- Width:
- 8-9/16 in