2 x 4-1/8 in. IPS Cast Iron Shower Drain Stainless Steel
2 x 4-1/8 in. IPS Cast Iron Shower Drain Stainless Steel
Package Quantity Info:
EA: 1 IP: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weep holes in clamping ring
- Designed for lead pan showers
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Drain Base Material:
- Cast Iron
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 6-3/8 in
- Height:
- 4-3/10 in
- Length:
- 13 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- IPS
- Size:
- 2 in
- Strainer Size:
- 4 in
- WaterSense Labeled:
- No
- Weight:
- 4.31 lb
- Width:
- 13 in