2 in. Threaded Cast Iron Stainless Steel Shower Drain
2 in. Threaded Cast Iron Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weep holes on both top and bottom for secondary drainage
- Inside caulk unit can be used with gasket to make unit no-caulk
- Tongue and groove cast iron bolt down clamping ring
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Construction:
- Non-Membrane
- Cover Color Finish:
- Chrome Plated
- Drain Base Material:
- Cast Iron
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Height:
- 3-2/5 in
- Length:
- 4-4/5 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Outlet Type:
- Threaded
- Product Type:
- Drain
- Size:
- 2 in
- Strainer Size:
- 4 in
- WaterSense Labeled:
- No
- Weight:
- 3.95 lb
- Width:
- 6-1/5 in