Jones Stephens
20 ft. x 4 in. Dryer Vent Hose
Part #JD04020 | Item #75810 | Manufacturer Part #D04020
$
14.72
EACH
Length:
5 inProduct Details
- Wire-reinforced vinyl
Specifications
Automatic Shut-Off: No
Clean Bagged: No
Diameter: 4 in
Fire Suppression System Rated: No
Height: 4 in
Length: 5 in
Material: Plastic
Material Type: Vinyl
Product Type: Dryer Duct
Size: 4 in x 20 ft
WaterSense Labeled: No
Weight: 0.7
Width: 11-9/10 in