Jones Stephens 24 x 1-1/2 in. Heavy Strap

JF12024

Length

24 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Built-in tile-flange
  • Exclusive Tru-Level™ self-leveling base system
  • Molded seat
  • Tie plates
  • Upgradable with Jacuzzi's Steam Pro™ steam generator

SPECIFICATIONS

Coating
Galvanized
Gauge
18
Length
24 in
Material
Steel
Width
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday