25 lb Lean Ingot in Black

You last purchased this on
 
Jones Stephens

25 lb Lean Ingot in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

25 lb Lean Ingot in Black

  • Fast #
  • Part #JL40002
  • Item #1727869
  • Manufacturer Part #L40002
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exotic dark brown wenge wood finish
  • Handle with four five pound plugs
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color:
Black
Fire Suppression System Rated:
No
Height:
1 in
Length:
20-1/2 in
MA Approved -:
No
Product Type:
Lead Ingots
WaterSense Labeled:
No
Weight:
25 lb
Width:
3-1/2 in