Water Heater Stand supports up to 80 gal. Water Heater

You last purchased this on
 
Jones Stephens

Water Heater Stand supports up to 80 gal. Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Water Heater Stand supports up to 80 gal. Water Heater

  • Fast #
  • Part #JJ36300
  • Item #1756453
  • Manufacturer Part #J36300
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1" tubular steel construction
  • Rated up to 2,205 lbs. (for water heaters up to 80 gallons)
  • 25-1/4" square x 19" high (overall width 27-1/4")
  • For water heaters up to 80 gallons
  • Corrosion resistant
  • No assembly required
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Capacity:
2200 lbs
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fire Suppression System Rated:
No
Height:
19 in
Length:
27-1/4 in
MA Approved -:
No
Material:
Steel
Product Type:
Stand
WaterSense Labeled:
No
Weight:
7.55 lb
Weight Capacity:
800 lb
Width:
27-1/4 in