3/4 in. - 1 in. x 1/2 ft. Rubber Pipe Insulation
3/4 in. - 1 in. x 1/2 ft. Rubber Pipe Insulation
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- Closed cell flexible elastomeric foam insulation tubes
- UL GREENGUARD® Gold Certified as a low VOC material
- CARTON QUANTITIES ONLY
- For most indoor applications, no additional jacketing is required.
- High resistance to moisture vapor intrusion; low thermal conductivity
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM C-1304, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21, ASTM C 1427 Type I, ASTM C 1427 Type II
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-1/8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 3/4 in - 1 in
- Height:
- 12 in
- Length:
- 1/2 ft
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Elastomeric Foam
- Maximum Temperature:
- 220
- Origin:
- Domestic
- Product Type:
- Seamless
- R value:
- R5.5
- Size:
- 1-1/8 in ID
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 3/4 in
- Type:
- Seamless
- UL Listed:
- UL 181/UL 723/UL 94-5V
- Wall Thickness:
- 0.75 in
- WaterSense Labeled:
- No
- Weight:
- 26 lb