3/4 in. Nipple Extractor

You last purchased this on
 
Jones Stephens

3/4 in. Nipple Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. Nipple Extractor

  • Fast #
  • Part #JJ41107
  • Item #981126
  • Manufacturer Part #J41107
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Removes nipples, bolts, and screws without thread damage
  • Left-hand spiral
  • Left hand spiral
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Fire Suppression System Rated:
No
Fits Pipe Size:
3/4 in
Height:
4-3/10 in
Length:
1 in
MA Approved -:
No
WaterSense Labeled:
No
Weight:
0.45 lb
Width:
1-1/5 in