3/4 in. x 300 ft. PEX-A Tubing Coil in Natural

You last purchased this on
 
Jones Stephens

3/4 in. x 300 ft. PEX-A Tubing Coil in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. x 300 ft. PEX-A Tubing Coil in Natural

  • Fast #
  • Part #PEXF300NA
  • Item #9427661
  • Manufacturer Part #F76788
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Approved for use with F1960, F1807, and F2159 fittings
  • Easy installation
  • Crosslinked polyethylene
  • NSF certified to ASTM F876/877 and CSA B137.5- 2017 / 2011a per NSF/ANSI 14, 61 and 372
  • Quiet operation
  • Approved for use in potable plumbing applications
  • Freeze resistant
  • Corrosion resistant
  • ANSI/NSF14 and ANSI/NSF 61 approved
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 14, ANSI 61, ANSI 372
ASTM:
ASTM F876/877
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 61, CSA B137.5
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Diameter - Outside:
7/8 in
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
GSA Approved:
No
Height:
6-187/625 in
IAPMO Listed -:
No
ISO:
No
Length:
300 ft
MA Approved -:
No
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
203
NSF:
NSF 14
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
160 psi
Size:
3/4 in
Temperature Range:
73 to 180 Deg F
Thickness:
0.097 in
Type:
PEXF300NA
UL Listed:
No
WaterSense Labeled:
No
Weight:
30.5790204 lb
Width:
29-2303/2500 in