3/8 - 1/2 x 2-1/5 in. Bend Support
3/8 - 1/2 x 2-1/5 in. Bend Support
Frequently Purchased Together
Product Details
- Can be installed directly to stud
- Eliminates need for costly copper bullets
- Integrates with #103, #110-R, and #709 series brackets
- Sold in carton quantities only; priced each
- Temperature range: -10 degrees Fahrenheit to 180 degrees Fahrenheit
- HOLDRITE #704
- Nylon material
- Compatible with all PEX tubing manufacturers
Specifications
- Adjustable:
- Yes
- Application:
- PEX Tubing
- Automatic Shut-Off:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 1/2 in
- Height:
- 2/5 in
- IAPMO Listed -:
- No
- Length:
- 2-1/5 in
- MA Approved -:
- No
- Material:
- Nylon
- NSF Certified:
- No
- Product Type:
- Bend Support
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- .02 lb
- Width:
- 1-3/5 in