3/8 in. Nipple Extractor

You last purchased this on
 
Jones Stephens

3/8 in. Nipple Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/8 in. Nipple Extractor

  • Fast #
  • Part #JJ41105
  • Item #981124
  • Manufacturer Part #J41105
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Removes nipples, bolts, and screws without thread damage
  • Left hand spiral
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Bit Sizes:
13/32 in
Clean Bagged:
No
Fits Pipe Size:
3/8 in
Height:
1 in
Length:
4-1/2 in
MA Approved -:
No
Number of Pieces:
1 Piece
Number of Tools Included:
1
Size:
5/8 in - 7/8 in
Tool Type:
Nipple Extractor
Type:
JJ41105
WaterSense Labeled:
No
Weight:
0.25 lb
Width:
1 in