3/8 x 36 in. PEX Lavatory Faucet Riser with Bullnose
3/8 x 36 in. PEX Lavatory Faucet Riser with Bullnose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes a formed nosepiece to fit faucet inlet
- 3/8” OD
- Used to connect supply valve to faucet
- Freeze resistant
- Temperature range: 40°F - 160°F
- Corrosion resistant
- Working pressure: 125 PSI
- Can easily be cut-to-length for a perfect fit
- UPC listed
- For use in potable water distribution systems in accessible locations only
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-2020
- ASME:
- ASME A112.18.6-2017
- Application:
- Lavatory
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.6-17, CSA 61-2020
- Color Finish Name:
- White
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- OD Compression
- End Connections:
- OD Compression
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 3 ft
- Material:
- Plastic
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- PipeTubing Size:
- 3/8 in
- Type:
- JS04108
- WaterSense Labeled:
- No